Beli bearing 309 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Angular Bearing (Laher)atribut:
- Contact Angle (°): 25
- Ball Material: Steel
- Bore Type: Round
- Cage Material: Steel
- Cage Type: Pressed
- Material: High Carbon Chrome Steel
- Outside Ring Type: Straight
- Radial Internal Clearance: CN
- SKF NU ECM Type Single Row Cylindrical Roller Bearings (Laher Silinder)Deskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and no flanges on the inner ring, NU design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
- SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher Silinder)Deskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.atribut:
- Axial Displacement Capability: In one direction
- Bearing Part: Complete bearing
- Bore Type: Cylindrical
- Cage: Non-metallic
- Coating: Without
- Locating Feature, Bearing Outer Ring: None
- Loose Flange: None
- Lubricant: None
- Number of Flanges, Inner Ring: 1
- Number of Flanges, Outer Ring: 2
- Number of Rows: 1
- Radial Internal Clearance: C3
- Relubrication Feature: Without
- Sealing: Without
- SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on One Side
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Sealing Type: Non-Contact
- NTN Double Row Angular Contact Ball Bearing (Laher)atribut:
- Finish Material: High Carbon Chromium Steel Bearing
- Precision Grade: JIS B 1514 0 class
- Working Temperature Range (°C): -25 to 120
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- SKF Double Row Angular Contact Ball Bearing ATN9 Type (Laher)Deskripsi:Double row angular contact ball bearings correspond, in their design and operation, to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. They can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.atribut:
- Coating: Without
- Number of Rows: 2
- Sealing: Without
- Cage: Non-metallic
- Lubricant: None
- Arrangement of Contact Angle (double-row bearing): Back-to-back (O)
- Axial Internal Clearance: CN
- Bearing Material: Bearing steel
- Contact Angle (°): 30
- Contact Type: Normal contact (two-point contact)
- Limiting Value (e): 0.8
- Locating Feature, Bearing Outer Ring: None
- Matched Arrangement: No
- Relubrication Feature: Without
- Ring Type: One-piece inner and outer rings
- Universal Matching Bearing: No
- NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ Standard Type No Flange (Laher)atribut:
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- Flange: Without flange
- Load Direction: radial
- JIS Grade: 0
- Outer Ring Type: flat
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Shielded on both sides
- SKF NU ECP Type Single Row Cylindrical Roller Bearings (Laher Silinder)Deskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and no flanges on the inner ring, NU design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.atribut:
- Axial Displacement Capability: In both directions
- Bearing Part: Complete bearing
- Bore Type: Cylindrical
- Cage: Non-metallic
- Coating: Without
- Locating Feature, Bearing Outer Ring: None
- Loose Flange: None
- Lubricant: None
- Number of Flanges, Outer Ring: 2
- Number of Rows: 1
- Radial Internal Clearance: CN
- Relubrication Feature: Without
- Sealing: Without
- SKF NJ ECP Type Cylindrical Roller Bearings (Laher Silinder)Deskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.atribut:
- Axial Displacement Capability: In one direction
- Bearing Part: Complete bearing
- Bore Type: Cylindrical
- Cage: Non-metallic
- Coating: Without
- Locating Feature, Bearing Outer Ring: None
- Loose Flange: None
- Lubricant: None
- Number of Flanges, Inner Ring: 1
- Number of Flanges, Outer Ring: 2
- Number of Rows: 1
- Radial Internal Clearance: CN
- Relubrication Feature: Without
- Sealing: Without
- SKF Thrust Ball Bearings (Bearing Aksial)Deskripsi:Single direction thrust ball bearings, with sphered housing washer, can accommodate axial loads in one direction. They must not be subjected to any radial load. Many of the components are interchangeable. The shaft washers have a ground bore that enables an interference fit. The sphered housing washers can accommodate initial misalignment when configured correctly with a sphered seat washer or a machine component with a sphered surface.atribut:
- Bearing Material: Bearing steel
- Coating: Without
- Tolerance Class: Normal
- SKF Deep Groove Ball Bearing Single Row with Seals 2RSH Series (Laher)Deskripsi:Single row deep groove ball bearings with seals on one or both sides are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Body Material: Carbon Chromium Steel
- Coating: Without
- Load Direction: Radial
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Radial Internal Clearance: CN
- Sealing Type: Contact
- Shield Shape: Both Sides Steel Plate Reinforcing NBR Made Contact Seal
- The Rolling Element Material: Carbon Chromium Steel
- SKF Deep Groove Ball Bearing Single Row (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- SKF Deep Groove Ball Bearing 6000 Series NR (Laher)Deskripsi:Single row deep groove ball bearings with a snap ring groove are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The snap ring, fitted in an annular groove in the outer ring, facilitates axial location of the bearings within their housings.atribut:
- Bore Type: Cylindrical
- Coating: Without
- Filling Slots: Without
- Lubricant: None
- Matched Arrangement: No
- Number of Rows: 1
- Sealing: Without
- Motorola Handy Talky CP1300 (HT)Deskripsi:Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon batribut:
- Memory Channels: 99CH
- Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
- Channel Spacing (kHz): 12.5/25 switchable
- Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
- Dimensions Lion Battery (mm): 120x55x35.5
- Dimensions NiMH Battery (mm): 120x55x36.5
- Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
- Frequency Band: VHF
- Frequency Range (MHz): 136-174
- Operating Temperature Range (°C): -30 to 60
- Sealing: Passes rain testing per IP54
- Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
- monotaro Deep Groove Ball Bearing 6300 Series ZZ (Laher)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Outer Ring Type: flat
- Load Direction: radial
- Track Ring Form: Deep groove ball bearing
- Track Ring Line Number: Single row
- Shield Form: Both side steel plate shield type
- Body Material: High carbon chromium bearing steel
Daftar Harga bearing 309 Terbaru October 2026
| NTN Angular Bearing (Laher) | Rp319.900 |
| SKF NU ECM Type Single Row Cylindrical Roller Bearings (Laher Silinder) | Rp2.199.900 |
| SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher Silinder) | Rp449.900 |
| NSK Double Row Angular Contact Ball Bearing (Laher) | Rp96.900 |
| SKF Deep Groove Ball Bearing Single Row C3 Series (Laher) | Rp24.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher) | Rp35.900 |
| NTN Double Row Angular Contact Ball Bearing (Laher) | Rp379.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher) | Rp26.900 |
| SKF Double Row Angular Contact Ball Bearing ATN9 Type (Laher) | Rp499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/NTN%20Angular%20Bearing%20(Laher)/0fP108328015-1.jpg)
/nuP104077858-7.jpg)
/b0P103233396-3.jpg)
/NSK%20Double%20Row%20Angular%20Contact%20Ball%20Bearing%20(Laher)/ecP103792516-1.jpg)
/3cP104062120-2.jpg)
/czP104062467-2.jpg)
/qoP104064960-3.jpg)
/NTN%20Double%20Row%20Angular%20Contact%20Ball%20Bearing%20(Laher)/h5P102395617-3.jpg)
/boP104063420-3.jpg)
/SKF%20Double%20Row%20Angular%20Contact%20Ball%20Bearing%20ATN9%20Type%20(Laher)/7tP104079281-3.jpg)
/2dP102398085-44.jpg)

/hgP104076628-2.jpg)
/6cP104061228-2.jpg)
/asP104079388-11.jpg)
/98P103233332-5.jpg)
/2oP104062096-2.jpg)
/raP109966982-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20CP1300%20(HT)/P102167816-1.jpg)
/P102244605-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)